Shop All Bathroom Cleaners
Lysol
Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2
Mfr # 19200-83721
Zoro # G6100584
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
- Size 1.41 oz
- Container Type Block
- Cleaner Form Solid
- Primary Chemical Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-83721
- Zoro # G6100584
- UPC # 19200837217
- Country of Origin Hungary
- Category Bathroom Cleaners
Dimensions
Size | 1.41 oz |
Cleaner Container Size | 1.41 oz |
Details
Cleaner Chemical Product Grouping | Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate |
Container Type | Block |
Item | Cleaners & Detergents |
Fragrance | Atlantic Fresh |
Cleaner Form | Solid |
Primary Chemical | Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate |
Chemicals For Use On | Soils; Odors |
Cleaner Container Type | Block |
Net Weight | 0.176 lb |
For Use On | Toilets, Urinals |
Standards | Compliant with the VOC (Volatile Organic Compound) limits, including California |
Application | Automatic Toilet Bowl Cleaner |
Description
Clip-on design cleans and freshens with no mess. Antimicrobial protection in the hook to resist odor-causing bacteria. Fights toilet rings and helps to prevent stains. Help maintain a clean, fresh toilet between deep cleans. Clip securely onto rim of toilet, where water flow is maximum. When used up, simply dispose the unit in the trash and replace. Cleans and freshens for up to eight weeks.
- •Cleans and freshens for up to eight weeks.
- •Help maintain a clean, fresh toilet between deep cleans.
- •Fights toilet rings and helps to prevent stains.
- •Antimicrobial protection in the hook to resist odor-causing bacteria.
- •Leaves a pleasant scent for the entire bathroom.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green, 45 PK (E2430E85)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- SPOT SHOT 009934 18 oz. Professional Strength Instant Carpet Stain Remover (999009934)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- LYSOL Brand No Mess Automatic Toilet Bowl Cleaner, Citrus (LY31337)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8 (19200-98015)
- LYSOL Disinfectant Toilet Bowl Cleaner, 32 oz Bottle (36241-74278)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- RECKITT BENCKISER Reckitt Benckiser 273635 22 oz Lysol Power Bathroom Cleaner Spray (273635)
- Lysol Bathroom Cleaners