Shop All Bathroom Cleaners
Lysol
HD Bathroom Cleaner, No Color
Mfr # RAC94201
Zoro # G807456090
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Citrus Floral
- Cleaner Form Liquid
- Chemicals For Use On Multipurpose; Multi Surface
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC94201
- Zoro # G807456090
- UPC # 36241942014
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Heavy-Duty Disinfectant Bathroom Cleaner |
Fragrance | Citrus Floral |
Cleaner Form | Liquid |
Chemicals For Use On | Multipurpose; Multi Surface |
Ready to Use/Concentrated | Concentrated |
Color | Clear |
Recommended Dilution | 1:8 - 1:32 |
Features | Disinfectant; Heavy Duty; Non-abrasive; Deodorize; Non-Acidic |
Application | Soil Remover; Soap Scum Remover |
Type | Bathroom Cleaner |
Description
This hospital disinfectant cleaner can be used for all your restroom cleaning needs It is effective against MRSA and has the ability to penetrate tough soils, including soap scum Professional Lysol Brand Disinfectant Heavyduty Bathroom Cleaner is nonacid and nonabrasive and has a fresh Citrus Floral scent to deodorize Economical, concentrated formula makes up to 32 gallons for general cleaning and disinfecting broadspectrum disinfectant at 132, 18 for hospital use Use on bathtubs, shower stalls, glazed ceramic tile, floors, sinks, garbage cans, toilet bowls, glazed porcelain, chrome and acrylic plastic fixtures
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- 3M Floor Stipper, 1.9L Jug (22A)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- SUMMIT BRANDS Summit Brands AO06N Lime Out Extra Cleaners - (AO06N)
- Lysol Bathroom Cleaners