Shop All Air Freshener Refills
Lysol
Freshmatic Ultra Automatic Spray Refill with Essential Oils, Blue
Mfr # RAC82314
Zoro # G107456073
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Linen
- Refill Type Spray
- For Use With Air Wick i-Motion Freshmatic Ultra Automatic Spray System
- Refill Size 5.9 fl oz (0.2 quart)
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC82314
- Zoro # G107456073
- UPC # 62338823140
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 5.9 fl oz (0.2 quart) |
Details
Item | Freshmatic Ultra Automatic Spray Refills w/Essential Oils |
Fragrance | Fresh Linen |
Refill Type | Spray |
For Use With | Air Wick i-Motion Freshmatic Ultra Automatic Spray System |
Color | Blue/White |
Description
Refill is designed for use with Reckitt amp Benckiser Air Wick Freshmatic Ultra Dispensers and Ultra Odor Detect Dispensers Air Freshener offers a Cool Linen and White Lilac scent and provides up to 60 days of continuous air fragrance when used in the Air Wick Freshmatic dispenser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- FAULTLESS Hot Iron Cleaner 0.17 oz Liquid (40105)
- MR. CLEAN Mr. Clean Clean Freak Original Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079128)
- GLADE Air Freshener Refill, 2.01oz, , PK 3 (SJN322826)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- BIG D Automatic Air Freshener Refills, Lemon 7 oz. Can, 12PK (451GG)
- RECKITT BENCKISER Reckitt Benckiser 79717 Scented Oil Refill; Fresh Waters; .67oz; 2-Pack (79717)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- Lysol Air Freshener Refills