Shop All Mops
Lysol
Flat Spray Mop Kit, 2.4 oz Dry Wt, Quick Change Connection, Green, Microfiber
Mfr # 57079BCAN
Zoro # G7510557
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 4 45/64 in x 16 27/32 in
- Mop Head Color Green
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length 48 to 72 in in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 4 45/64 in x 16 27/32 in |
Handle Length | 48 to 72 in in |
Frame Width | 16 27/32 in |
Frame Depth | 4 45/64 in |
Details
Mop Head Color | Green |
Mop Connection Type | Quick Change |
Mop Head Material | Microfiber |
Handle Material | Steel |
Mop End Type | Microfiber |
Mop Style | Flat |
Item | Spray Mop Kit |
Launderable | No |
End Type | Microfiber |
Color | Green |
Connection Type | Quick Change |
For Use With | Mfr. No.570794B |
Dry Weight | 2.4 oz |
Color Coding System | No |
Handle Included | Yes |
Material | Polyester |
Style | Flat |
Description
Spray Mop Kit, Product Type Spray Mop, Mop Connection Type Quick Change, Launderable No, Mop Head Color Green, Dry Weight 2.4 oz, Connection Thread Type Not Applicable, Frame Depth 4 45/64 in, Frame Width 16 27/32 in, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber (6PVT8)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Red, Polypropylene (56874)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S (BWKCM02032S)
- GENUINE JOE Wood Handle Complete Wet Mop, Wood Handle (GJO54201)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- RUBBERMAID COMMERCIAL Damp Mop, f/Halls/Stairs, Microfiber, Hygen, 11" Blue, PK 6 (RCPQ820BLUCT)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW6)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- Lysol Floor Mops, Buckets & Wringers