Shop All Multi-Purpose Wipes
Lysol
Disinfecting Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, 7 1/4 in x 7 in
Mfr # 19200-77182
Zoro # G502569552
product price: $34.09
/pk 6, $5.68/ea
$34.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 80
- Container Type Canister
- Sheet Size 7 1/4 in x 7 in
- Color White
- Material Nonwoven Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-77182
- Zoro # G502569552
- UPC # 10019200771822
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7 1/4 in x 7 in |
Dispenser Width | 7" |
Container Size | 80 ct |
Length | 7.25" |
Roll Length | 7.25" |
Width | 7" |
Sheet Width | 7 in |
Sheet Length | 7 1/4 in |
Description
Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens Aspergillus Niger (Mold and Mildew), Dust Mite Debris, Escherichia Coli O157:H7 (E. coli), Herpes Simplex Virus Type 1, Human Coronavirus, Influenza A Virus (H1N1), Pet Dander, Pollen Particles, Respiratory Syncytial Virus, Salmonella Enterica (Salmonella), Staphylococcus Aureus (Staph), Staphylococcus Aureus Methicillin Resistant (MRSA), Streptococcus Pyogenes (Strep), Wet Contact Time 10 seconds to 4 min, Canister
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- GOLDEN STAR Wood Quik Change Handle With Attach, PK3 (HQC160-3PK)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- LYSOL Towels & Wipes, White/Purple, Canister, Nonwoven Fiber, 75 Wipes, Citrus, 6 PK (19200-81700)
- LYSOL Fiber Weave Disinfecting Wipes 80 pk (1920089346)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 35 Wipes, 7 1/4 in x 7 in (REC 81145)
- LYSOL Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Lemon & Lime Blossom® (19200-81145)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Double Recrepe (DRC), 56 Wipes, Unscented, 1008 PK (5701)
- Lysol Multi-Purpose Wipes