Shop All Multi-Purpose Wipes
Lysol
Disinfecting Wipes, White, Canister, Nonwoven Fiber, 35 Wipes, 7 1/4 in x 7 in
Mfr # 19200-81145
Zoro # G102664404
product price: $61.99
/pk 12, $5.17/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Container Type Canister
- Sheet Size 7 1/4 in x 7 in
- Color White
- Material Nonwoven Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-81145
- Zoro # G102664404
- UPC # 10019200811450
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7 1/4 in x 7 in |
Roll Length | 7.25" |
Dispenser Width | 7" |
Width | 7" |
Length | 7.25" |
Sheet Width | 7 in |
Sheet Length | 7 1/4 in |
Container Size | 35 ct |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, Herpes, H1N1, Salmonella, MRSA, Wet Contact Time 10 seconds to 4 min, Canister, Container Size 35 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 1/4 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Lemon and Lime Blossom, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEZE Woodeze 5GA-RLE202 LintEater Rotary Dryer Vent Cleaning (5GA-RLE202)
- STECCONE Complete RegClip Aluminum Squeegee 18 Inch (A101, A118)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- LYSOL Dsnfctng Wipes, Crisp Linen Scnt, PK6, White, Bag, Linen Scent (89346CT)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- LYSOL Fiber Weave Disinfecting Wipes 80 pk (1920089346)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers, 50 wipers/pkg, 20 pkg/case 13" L x 12" W, 1000PK (WIP303)
- Lysol Multi-Purpose Wipes