Shop All Disinfectants and Sanitizers
This Product is Discontinued
Lysol
Disinfecting Wipes, Packets, Lemon, White, 24 PK (Discontinued)
Mfr # 19200-93043
Zoro # G4182459
This Product is Discontinued
Key Features
- Container Type Packets
- Fragrance Lemon
- Color White
- Primary Chemical Quat
- Standards Complies with California Proposition 65 Compliant,Complies with the VOC (Volatile Organic Compound) Limits, Including California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-93043
- Zoro # G4182459
- UPC # 019200930437
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Sheet Size | 7 x 8" |
Details
Container Type | Packets |
Fragrance | Lemon |
Color | White |
Item | Disinfecting Wipes |
Primary Chemical | Quat |
Standards | Complies with California Proposition 65 Compliant,Complies with the VOC (Volatile Organic Compound) Limits, Including California |
Formula | N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol |
Product Series | No Series |
Description
Disinfecting Wipes, Primary Chemical Quat, Pack, Sheet Size 7 x 8 in, Application Appliances, Cabinets, Counters, Floors, Garbage Cans, Toilets, Fragrance Lemon, White, Product Series No Series, Complies with California Proposition 65 Compliant,Complies with the VOC (Volatile Organic Compound) Limits, Including California, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.