Shop All Specialty Wipes
This Product is Discontinued
Lysol
Disinfecting Wipes Flatpacks, 1-Ply, 6.69 x 7.87, Lemon and Lime Blossom, White, 80 Wipes, PK6 (Discontinued)
Mfr # RAC99716CT
Zoro # G5502772
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Disinfectant; Sanitizer
- Wipes Application Disinfecting/Sanitizing
- Sheet Size 8 1/2 in x 6 3/4 in
- Cleaner Container Type Soft Pack
- Effective to Remove Bacteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC99716CT
- Zoro # G5502772
- UPC # 10019200997161
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 8 1/2 in x 6 3/4 in |
Cleaner Container Size | 80 ct. |
Length | 7.87" |
Dispenser Width | 6.69" |
Width | 6.69" |
Container Size | 80 ct |
Sheet Width | 6 3/4 in |
Sheet Length | 8 1/2 in |
Description
Disinfectant; Sanitizer, Disinfecting And Sanitizing Wipes, Primary Chemical Quat, Wet Contact Time 2 min, Soft Pack, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 1/2 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Lemon and Lime Blossom, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.