Shop All Disinfectants and Sanitizers
Lysol
Disinfecting Wipes, Canister, Lemon Lime, White, 2 PK
Mfr # RAC80296
Zoro # G904653668
original price:
$15.99
9% off
new price: $14.55
/pk 2, $7.28/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Lemon Lime
- Color White
- Features Pre-moistened; Disinfectant; Antibacterial
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC80296
- Zoro # G904653668
- UPC # 19200802963
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Lemon Lime |
Color | White |
Item | Disinfecting Wipes |
Features | Pre-moistened; Disinfectant; Antibacterial |
Application | Multi Surface |
Cleaner Form | Wipe |
Effective to Remove | Bacteria Remover; Virus Remover; Germs Remover; Fungi Remover; Allergen Remover; Mildew Remover; Mold Remover |
Type | Disinfectant Wipe |
Wipes per Container | 80 |
Description
Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42818)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Fresh Lime, 4 PK (36241-94201)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-95029)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79326)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall, 12 PK (19200-79326)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- SC JOHNSON Fantastik, DISINFECTANT MULTI-PURPOSE CLEANER LEMON SCENT, 32 OZ SPRAY BOTTLE, 8PK (306388)
- Lysol Disinfectants and Sanitizers