Shop All All Purpose Cleaners
Lysol
Disinfecting Wipes, Canister, Lemon Lime, 6 PK
Mfr # RAC80296CT
Zoro # G604653692
original price:
$47.65
8% off
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Lemon Lime
- Color White
- Type Disinfectant Wipe
- Effective to Remove Bacteria Remover; Virus Remover; Germs Remover; Fungi Remover; Allergen Remover; Mildew Remover; Mold Remover; Pet Dander Remover; Dust Mite Remover; Pollen Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # RAC80296CT
- Zoro # G604653692
- Country of Origin United States
- Category All Purpose Cleaners
Details
Container Type | Canister |
Fragrance | Lemon Lime |
Color | White |
Item | Disinfecting Wipes |
Type | Disinfectant Wipe |
Effective to Remove | Bacteria Remover; Virus Remover; Germs Remover; Fungi Remover; Allergen Remover; Mildew Remover; Mold Remover; Pet Dander Remover; Dust Mite Remover; Pollen Remover |
Features | Pre-moistened; Disinfectant; Antibacterial |
Wipes per Container | 80 |
Application | Multi Surface; Multipurpose |
Cleaner Form | Wipe |
Description
Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S.CHEMICAL Liquid Special Pink Detergent 1 gal. Jug, PK4 (057763.)
- ALPINE INDUSTRIES 2.6 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-10L)
- ELCO LABORATORIES Elco Laboratories 70732 Kirby Generation Series Vacuum Bags; 3 Pack (170967)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- LYSOL Lysol Avd Lemon 32Oz (1920000351)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Lemon Breeze, 12 PK (REC 75352)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Citrus Sparkle Zest, 9 PK (19200-89289)
- CLOROX CLEANER, PINESOL, 144OZ, 2PK (CLO35418PL)
- Lysol All Purpose Cleaners