Shop All Disinfectants and Sanitizers
Lysol
Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK
Mfr # 19200-84251
Zoro # G4182495
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Canister
- Color White
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
- Application Method Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-84251
- Zoro # G4182495
- UPC # 19200842518
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Sheet Size | 7 x 8" |
Width | 7" |
Container Size | (3) 80 ct |
Cleaner Container Size | (3) 80 ct. |
Height | 7.25" |
Description
Disinfecting Wipes, Primary Chemical Quat, Canister, Container Size (3) 80 ct, Sheet Size 7 x 8 in, Application Appliances, Cabinets, Counters, Floors, Garbage Cans, Toilets, Fragrance Lemon and Lime Blossom, White, Product Series No Series, California Proposition 65 Compliant, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- LYSOL Cleaners & Detergents, Spray Bottle, Lemon Breeze®, 12 PK (19200-75352)
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Sweet Lavender Pine (3310200601001)
- Lysol Disinfectants and Sanitizers