Shop All Disinfectants and Sanitizers
Lysol
Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White, 80 PK
Mfr # RAC77182
Zoro # G202502569
product price: $5.99
/pk 80, $0.07/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 7.25" W x 7" L
- Fragrance Lemon; Lime Blossom
- Color White
- Ready to Use/Concentrated Ready-To-Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC77182
- Zoro # G202502569
- UPC # 19200771825
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 7.25" W x 7" L |
Details
Container Type | Tub |
Fragrance | Lemon; Lime Blossom |
Color | White |
Ready to Use/Concentrated | Ready-To-Use |
Item | Disinfecting Wipes |
Features | Deodorize; Pre-moistened |
Application | Multipurpose; Multi Surface |
Type | Disinfectant Wipe |
Cleaner Form | Wipe |
Effective to Remove | Virus Remover; Bacteria Remover; Allergen Remover |
Wipes per Container | 80 |
Description
Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- J.R. WATKINS Lavender Scent Liquid Hand Soap 11 oz (23052)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- LYSOL Cleaners & Detergents, Bottle, Original, 6 PK (19200-77500)
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear, 12 PK (RAC79329CT)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- Lysol Disinfectants and Sanitizers