Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2
Mfr # 19200-98016
Zoro # G7728629
Key Features
- Cleaner Chemical Product Grouping Hydrochloric Acid
- Size 24oz
- Container Type Angle-Neck Bottle
- Fragrance Atlantic Fresh
- Cleaner Form Liquid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-98016
- Zoro # G7728629
- UPC # 19200791748
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24oz |
Cleaner Container Size | 24oz |
Details
Cleaner Chemical Product Grouping | Hydrochloric Acid |
Container Type | Angle-Neck Bottle |
Item | Cleaners & Detergents |
Fragrance | Atlantic Fresh |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains |
Cleaner Container Type | Angle-Neck Bottle |
For Use On | Bidets; Porcelain Surfaces; Toilets; Urinals |
Net Weight | 3.7 lb |
Includes | Includes two 24 oz bottles |
Application | Toilet & Urinal Cleaner |
Standards | EPA Reg. No. 777-81; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations |
Description
Clean, disinfect, and deodorize urinals and toilet bowls to give guests a clean bathroom experience. Meet staff and customer expectations around cleanliness. Optimize restroom cleaning time with a powerful formula that works on the toughest toilet stains in seconds. Remove hard water deposits with the thick 9.5% hydrochloric acid formula that adheres to stains for better cleaning and coats the bowl above and below the waterline. Kills 99.9% of viruses and bacteria when used as directed. Elevate restroom experiences throughout facilities for customers and staff with a powerful cleaning formula that helps leave surfaces shiny. Will not harm plumbing or septic systems.
- •Kills 99.9% of germs, including Salmonella Enterica, Escherichia Coli, Rotavirus WA, and Hepatitis A Virus.
- •Optimize restroom cleaning time in office, education, retail, and hospitality settings with powerful stain removal and a thick formula for maximum coverage.
- •Meets AOAC use-dilution efficacy test standards for hospital disinfectant toilet bowl cleaners.
- •Easily coat toilet bowls and deliver a complete clean with the angled-neck bottle design and thick formula that targets tough-to-reach areas, including the rim.
- •Enhance customer restroom experiences with a formula that removes tough stains, kills 99.9% of germs and bacteria when used as directed, and leaves a pleasant scent.
- •Suitable for use on toilets, bidets, porcelain surfaces, and urinals.
- •Will not harm plumbing or septic systems.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKWIPES Series 30 Wipers 960 wipers/case, 60 wipers/package, 16 packages/case 13" L x 11.313" W, 960PK (WIP630)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Black (R4000BLK)
- RHINESTONE Automatic Soap & Gel Hand Sanitizer Wall Mounted Touchless Motion Sensor Dispenser (RSFOAMDISP)
- RUBBERMAID COMMERCIAL Lobby Broom and Open Dust Pan Set, 28 in Length, Sweep Face 7 7/8 in, 5 in trim (59JM15)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- LYSOL Disinfectant Bathroom Cleaner, 32oz Spray Bottles, PK12 (36241-04685)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz (19200-98014)
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- LYSOL Brand No Mess Automatic Toilet Bowl Cleaner, Citrus (LY31337)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- RJ8 1 Quart Mint Scent Restroom Cleaner (711003)
- Lysol Bathroom Cleaners