Shop All Bathroom Cleaners
Lysol
Disinfectant Toilet Bowl Cleaner, 32 oz Bottle
Mfr # 36241-74278
Zoro # G4182580
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Hydrochloric Acid
- Size 32 oz.
- Container Type Tub
- Fragrance Wintergreen
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 36241-74278
- Zoro # G4182580
- UPC # 36241206635
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Hydrochloric Acid |
Container Type | Tub |
Item | Toilet Bowl Cleaner |
Fragrance | Wintergreen |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Bacteria; Germs; Grime; Mildew; Mineral Scale; Mold; Organic Matter; Rust; Soil; Stains; Viruses |
Cleaner Container Type | Tub |
Color | Blue |
Contains | Hydrochloric Acid |
Standards | California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, NSF Rated |
RTU Yield per Container | 32 oz. |
Net Weight | 2.302 lb |
Application | Toilet & Urinal Cleaner |
For Use On | Toilets, Urinals |
NSF Rating | C2 |
Description
Toilet Bowl Cleaner, Container Type Tub, Fragrance Wintergreen, Color Blue, NSF Rating C2, California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, NSF Rated
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- ZEP Floor Cleaner, Liquid, 1 gal, Bottle, PK4 (72924)
- DIVERSEY Cleaners & Detergents, Bottle, Mint, Blue, 2 PK (5019317)
- LYSOL Power Foam Bathroom Cleaner, 24 oz Aerosol Spray (19200-02569)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8 (19200-98015)
- LYSOL No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098013)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- DIVERSEY Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz Squeeze Bottle, PK12 (4560)
- Lysol Bathroom Cleaners