Shop All Collets
This Product is Discontinued
Lysol
Disinfectant Spray, Fresh, 19 oz., PK12 (Discontinued)
Mfr # 36241-04675
Zoro # G7641468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Disinfectant
- Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant
- Rinse Required Yes
- VOC Content 0%
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 19 oz |
Details
Item | Disinfectant Spray |
Cleaner Chemical Product Grouping | Disinfectant |
Standards | EPA Registered, NSF Rated, OSHA, TSCA Compliant |
Rinse Required | Yes |
VOC Content | 0% |
Recommended Dilution | Ready to Use |
Net Weight | 19 oz |
Targeted Pathogens | No Efficacy |
Fragrance | Fresh |
Primary Chemical | Quat |
Cleaner Form | Liquid |
EPA Registration Number | 777-99-675 |
Container Type | Aerosol Spray Can |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | D1 |
EPA Registered | Yes |
Product Series | No Series |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating D1, EPA Registered Yes, EPA Registration Number 777-99-675
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.