Shop All Disinfectants and Sanitizers
Lysol
Disinfectant Spray, Aerosol Spray, Lavender, 12 PK
Mfr # 36241-89097
Zoro # G211131392
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lavender
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectant
- Standards Complies with the VOC (Volatile Organic Compound) Limits, Including California, Complies with TSCA Regulations, EPA Reg. No. 777-99,EPA List N, Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia), Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants, Meets OSHA Bloodborne Pathogens Standards, NSF Classification D1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 36241-89097
- Zoro # G211131392
- UPC # 10036241890978
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 19 oz |
Details
Container Type | Aerosol Spray |
Fragrance | Lavender |
Item | Disinfectant Spray |
Primary Chemical | Alcohol |
Cleaner Chemical Product Grouping | Disinfectant |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, Including California, Complies with TSCA Regulations, EPA Reg. No. 777-99,EPA List N, Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia), Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants, Meets OSHA Bloodborne Pathogens Standards, NSF Classification D1 |
VOC Content | 0% |
Recommended Dilution | Ready To Use |
Cleaner Form | Liquid |
Net Weight | 19 oz |
EPA Registration Number | 777-99 |
Surfaces for Use On | Hard Non-Porous, Soft |
NSF Rating | D1 |
EPA Registered | Yes |
Targeted Pathogens | COVID-19; Monkeypox |
Rinse Required | No |
Description
Disinfectant Spray, Primary Chemical Alcohol, Container Type Aerosol Spray, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready To Use, Fragrance Lavender, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- TOUGH GUY Wand Brush, Soft, 14 in L Handle, 9 1/2 in L Brush, Red, Polyproplyene, 24 in L Overall (807N34)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- LYSOL AIR SANITZR LIGHTS BRZ 10OZ (1920099394)
- LYSOL Crisp Linen Scent Disinfectant Spray 19 oz (3624174828)
- LYSOL Cleaners & Detergents, Bottle, Original, 6 PK (19200-77500)
- LYSOL Disinfectant Cleaner, Bottle, Lemon, 4 PK (19200-99985)
- LYSOL Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh (36241-02775)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK (5283038)
- Lysol Disinfectants and Sanitizers