Shop All Disinfectants and Sanitizers
Lysol
Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK
Mfr # REC 95029
Zoro # G4624487
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Size 19 oz.
- Fragrance Original
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 95029
- Zoro # G4624487
- UPC # 10036241950290
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 19 oz. |
Cleaner Container Size | 19 oz. |
Degreaser Container Size | 19 oz. |
Container Size | 19 oz |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Original, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating C1, EPA Registered Yes, EPA Registration Number 777-99-675
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- ONE TUFF WIPE CLOTH ONE TUFF 75PK (84075)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79326)
- LYSOL Disinfecting Wipes, Canister, Citrus, White/Purple (19200-81700)
- LYSOL Original Scent Concentrated Disinfectant 12 oz (1920077500)
- LYSOL Cleaners & Detergents, Aerosol Spray, Island Breeze™, 12 PK (19200-02569)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Fresh Lime, 4 PK (36241-94201)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- Lysol Disinfectants and Sanitizers