Shop All Disinfectants and Sanitizers
Lysol
Disinfectant Spray, 19 oz. Aerosol, Original
Mfr # 36241-95029
Zoro # G4182361
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol
- Size 19 oz.
- Fragrance Original
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 36241-95029
- Zoro # G4182361
- UPC # 036241950293
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 19 oz. |
Details
Container Type | Aerosol |
Fragrance | Original |
Item | Disinfectant Spray |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
Recommended Dilution | Ready To Use |
Sub-Category | Cleaners , Detergents,Disinfectant,Sanitizer |
RTU Yield per Container | 19 oz. |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, NSF/USDA Classification C1 |
Flash Point | 78.1 Degrees F |
Net Weight | 1.52 lb |
For Use On | Hard, Non-porous Surfaces |
Surface | Hard, Non-porous Surfaces |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Physical Form | Liquid |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Material | Hard, Non-porous Surfaces |
Application | Disinfectant/Sanitizer |
Description
Disinfectant Spray, Container Type Aerosol, Recommended Dilution Ready to Use, Fragrance Original, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, NSF/USDA Classification C1, Flash Point 78 Degrees F
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Precision Wipes Dry Wipe, White, Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Sheets, PK15 (75512)
- BIOONE 64 oz. Liquid Drain and Septic System Maintainer (B164)
- KRAFT TOOL Blister Brush (PL224)
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- LYSOL Cleaners & Detergents, 32 oz. Spray Bottle, Atlantic Fresh, 12 PK (19200-02699)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- Lysol Disinfectants and Sanitizers