Shop All Disinfectants and Sanitizers
Lysol
Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze
Mfr # 19200-80833
Zoro # G4182818
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol
- Size 12 oz.
- Fragrance Early Morning Breeze
- Primary Chemical Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Cleaner Chemical Product Grouping Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-80833
- Zoro # G4182818
- UPC # 19200808330
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 12 oz. |
Details
Container Type | Aerosol |
Fragrance | Early Morning Breeze |
Item | Disinfectant Spray |
Primary Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Cleaner Chemical Product Grouping | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 12.5 oz |
RTU Yield per Container | 12 oz. |
Flash Point | 78.1 Degrees F |
Recommended Dilution | Ready To Use |
Sub-Category | Cleaners , Detergents,Disinfectant,Sanitizer |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 1.28 lb |
Includes Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application | Disinfectant/Sanitizer |
Material | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Physical Form | Liquid |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Description
Disinfectant Spray, Container Type Aerosol, Recommended Dilution Ready to Use, Fragrance Early Morning Breeze, Flash Point 78 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 50 Lb. Box (R020-C45-PU*50)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- ETTORE MicroSwipe Towel 10 Pack Red, 10PK (84411)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- LYSOL Cleaners & Detergents, Bottle, Original, 6 PK (19200-77500)
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- SPIC AND SPAN Cleaners & Detergents, Bottle, Fresh, 2 PK (32538)
- Lysol Disinfectants and Sanitizers