Shop All Disinfectants and Sanitizers
This Product is Discontinued
Lysol
Disinfectant Spray, 1 oz. Aerosol Can, Crisp Linen (Discontinued)
Mfr # 19200-79132
Zoro # G4182949
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 1 oz.
- Fragrance Crisp Linen
- Sub-Category Cleaners , Detergents,Disinfectant,Sanitizer
- Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-79132
- Zoro # G4182949
- UPC # 019200791328
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 oz. |
Details
Container Type | Aerosol Can |
Fragrance | Crisp Linen |
Item | Disinfectant Spray |
Sub-Category | Cleaners , Detergents,Disinfectant,Sanitizer |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California |
Flash Point | 78.1 Degrees F |
RTU Yield per Container | 1 oz. |
Recommended Dilution | Ready To Use |
Description
Disinfectant Spray, Container Type Aerosol, Recommended Dilution Ready to Use, Fragrance Crisp Linen, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, Flash Point 78 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.