Shop All Disinfectants and Sanitizers
Lysol
Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh
Mfr # 36241-02775
Zoro # G4182739
original price:
$4.89
10% off
new price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol
- Size 24 oz.
- Fragrance Fresh
- Primary Chemical Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
- Cleaner Chemical Product Grouping Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 36241-02775
- Zoro # G4182739
- UPC # 36241027759
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 24 oz. |
Details
Container Type | Aerosol |
Fragrance | Fresh |
Item | Disinfectant Foam Cleaner |
Primary Chemical | Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride |
Cleaner Chemical Product Grouping | Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride |
Application Method | Disinfectant/Cleaner |
Chemicals For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
Capacity | 24 oz |
Recommended Dilution | Ready To Use |
RTU Yield per Container | 24 oz. |
Flash Point | 199.9 Degrees F |
Sub-Category | Cleaners , Detergents,Disinfectant,Cleaner |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, NSF/USDA Classification C2 |
Surface | Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl |
Includes Chemical | Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride |
For Use On | Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl |
Net Weight | 1.846 lb |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Material | Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl |
Description
Disinfectant Foam Cleaner, Container Type Aerosol, Recommended Dilution Ready to Use, Fragrance Fresh, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, NSF/USDA Classification C2, Flash Point 200 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- TIMEMIST Metered Air Freshener Refill, Lavender Lemonade, 5.3 oz Aerosol, PK12 (1042757)
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 20PK (TRASHBAG42-20PL)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-84251)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- LYSOL Disinfectant Spray, Aerosol Spray, Lavender, 12 PK (36241-89097)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (36241-74828)
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- Lysol Disinfectants and Sanitizers