Lysol

Disinfectant Cleaner, 24 oz. Aerosol Can, Fresh, 12 PK (Discontinued)


This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Aerosol Can
  • Size 24 oz.
  • Fragrance Fresh
  • Primary Chemical None
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 oz.
Degreaser Container Size 24 oz.
Cleaner Container Size 24 oz.

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Standards EPA Registered, NSF Rated, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Biodegradable Yes, Rinse Required Yes, NSF Rating C2, EPA Registered Yes

Restrictions

  • Hazardous material
  • ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.