Shop All Disinfectants and Sanitizers
Lysol
Crisp Linen Disinfectant Spray, 12.5 fl oz (0.4 quart) Crisp Linen, Clear, 2 PK
Mfr # RAC89946
Zoro # G402501812
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Crisp Linen
- Color Clear
- Type Disinfectant
- Cleaner Form Spray
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # RAC89946
- Zoro # G402501812
- UPC # 19200899468
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 12.5 fl oz (0.4 quart) |
Details
Fragrance | Crisp Linen |
Color | Clear |
Item | Crisp Linen Disinfectant Spray |
Type | Disinfectant |
Cleaner Form | Spray |
Application | Multipurpose |
Features | Easy to Use |
Effective to Remove | Bacteria Remover; Virus Remover; Mold Remover; Mildew Remover |
Description
When used as directed, Lysol Disinfectant Spray kills 99.9 percent of viruses and bacteria on commonly touched, hard, nonporous surfaces in your home. This product is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Help protect your family from germs they could come in contact with every day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- PROTEAM Handle Assembly, For Upright Vacuum (842344)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear, 12 PK (RAC79329CT)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- LYSOL Spring Waterfall Scent Disinfectant 12 oz (1920002845)
- LYSOL Disinfectant Deodorizing Cleaner Concentrate, Lemon Scent, 128 oz Bottle, 4PK (19200-99985)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- Lysol Disinfectants and Sanitizers