Shop All Bathroom Cleaners
Lysol
Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2
Mfr # 19200-98015
Zoro # G7727971
product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Size 24 oz
- Container Type Angle-Neck Bottle
- Fragrance Forest Rain Scent
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-98015
- Zoro # G7727971
- UPC # 19200828901
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Cleaner Container Size | 24 oz |
Details
Cleaner Chemical Product Grouping | Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Container Type | Angle-Neck Bottle |
Item | Cleaners & Detergents |
Fragrance | Forest Rain Scent |
Cleaner Form | Liquid |
Primary Chemical | Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Chemicals For Use On | Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains |
Cleaner Container Type | Angle-Neck Bottle |
For Use On | Toilets; Urinals |
Standards | EPA Reg. No. 777-70; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations |
Net Weight | 3.7 lb |
Includes | Includes two 24 oz bottles |
Application | Toilet & Urinal Cleaner |
Description
Thick formula coats bowl above and below the waterline for long-lasting effectiveness. Safe for plumbing and septic systems. Kills 99.9% of viruses and bacteria when used as directed. Angled bottle targets hard to reach areas. Leaves a fresh, clean scent.
- •Thick formula coats bowl above and below the waterline for long-lasting effectiveness.
- •Kills 99.9% of viruses and bacteria when used as directed.
- •Leaves a pleasant scent.
- •Angled neck for better reach under rim.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3860B15)
- DIVERSEY Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue (04331.)
- REMCO Vikan 16in Small Particle Push Broom- Soft, Pink (31791)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle (19200-98012)
- LYSOL Brand No Mess Automatic Toilet Bowl Cleaner, Citrus (LY31337)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- Lysol Bathroom Cleaners