Shop All Bathroom Cleaners
Lysol
Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24
Mfr # 19200-89059
Zoro # G200447398
product price: $27.99
/pk 24, $1.17/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping C16-18 and C18-unsatd., ethoxylated, Glycerin
- Container Type Box
- Cleaner Form Solid Gel
- Primary Chemical C16-18 and C18-unsatd., ethoxylated, Glycerin
- Chemicals For Use On Odor; Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-89059
- Zoro # G200447398
- UPC # 10019200890592
- Country of Origin Mexico
- Category Bathroom Cleaners
Details
Cleaner Chemical Product Grouping | C16-18 and C18-unsatd., ethoxylated, Glycerin |
Container Type | Box |
Item | Cleaners & Detergents |
Fragrance | Ocean Fresh |
Cleaner Form | Solid Gel |
Primary Chemical | C16-18 and C18-unsatd., ethoxylated, Glycerin |
Chemicals For Use On | Odor; Soil |
Cleaner Container Type | Box |
For Use On | Toilets,Urinals |
Application | Toilet & Urinal Cleaner |
Features | Contains Six Click Gel™ Cleaners per Box, Four Boxes per Carton |
Standards | Complies with TSCA Regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California |
Net Weight | 1.21 lb |
Description
Convenient toilet bowl cleaner cleans and freshens toilets in just one click. Each click provides up to two weeks of freshness. Automatic toilet bowl cleaner ensures continuous clean and freshness with every flush. Self-sticking gel. Easy to apply--simply click and stick. Single use, disposable applicator ensures hygiene and prevents toilet-touching contact.
- •One click keeps toilets clean and fresh.
- •Continuous clean and freshness with every flush.
- •Self-sticking gel is easy to apply.
- •Prevents toilet rings and neutralizes odors.
- •Single use, disposable applicator.
- •Each click lasts for up to two weeks.
- •Contains no phosphates.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- BRONCO 20 gal Round Trash Can, Green (84102023)
- TOUGH GUY Tube Brush, 21 in L Handle, 3 in L Brush, Galvanized Wire, 24 in L Overall (2FCE1)
- WEILER 18" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42173)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- LYSOL Ocean Fresh Scent Toilet Bowl Cleaner 24 oz Liquid (1920098011)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK2 (19200-96085)
- COMET ULTRA Lemon Scent Concentrated Bathroom Cleaner Spray 32 oz, 9PK (16529608603)
- Lysol Bathroom Cleaners