Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Spray Bottle, Lemon Breeze®, 12 PK
Mfr # 19200-75352
Zoro # G7765907
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Lemon Breeze®
- Primary Chemical Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Cleaner Chemical Product Grouping Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Application Method Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-75352
- Zoro # G7765907
- UPC # 10019200753521
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Lemon Breeze® |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Cleaner Chemical Product Grouping | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Application Method | Disinfectant/Cleaner |
Chemicals For Use On | Bacteria; Viruses; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Capacity | 32 oz |
Effective to Remove | Bacteria; Viruses; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Features | Value Pack—Stock up and save! |
Material | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Includes Chemical | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Net Weight | 30 lb |
Standards | EPA Reg. No. 777-66; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (and the District of Columbia); TSCA Compliant; VOC Compliant; Meets OSHA bloodborne pathogen standards |
Description
LYSOL® Brand Ready-to-Use All-Purpose Cleaner, Lemon Breeze, 32 oz Spray Bottle, 12/Carton
- •Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, H1N1, Staph, and Strep, when used as directed on hard, non-porous surfaces.
- •Proven to kill the virus that causes COVID-19 in 2 minutes when used as directed.
- •Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
- •Kills germs on high-touch surfaces, including restroom fixtures, including counters, desks, chairs and appliance exteriors.
- •Formulated for safety standardsMeets OSHA bloodborne pathogen standards.
- •Optimize your cleaning practices using the convenient, ergonomic trigger spray bottle to clean and disinfect at the same time.
- •Brighten up commercial kitchens, restrooms, and more with a deodorizing solution that has a refreshing scent.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00931)
- BIG D Big D, Non-Para Extra Duty Urinal Screen, Clean Breeze (691)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White, 80 PK (RAC77182)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 95029)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- SIMPLE GREEN Disinfectant, Pro 5, 1 gal, Bottle (30501)
- Lysol Disinfectants and Sanitizers