Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Bottle, Original, 6 PK
Mfr # 19200-77500
Zoro # G6099683
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Original
- Primary Chemical o-Benzyl-p-chorophenol
- Cleaner Chemical Product Grouping o-Benzyl-p-chorophenol
- Application Method Disinfectant/Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-77500
- Zoro # G6099683
- UPC # 19200775007
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Original |
Item | Cleaners & Detergents |
Primary Chemical | o-Benzyl-p-chorophenol |
Cleaner Chemical Product Grouping | o-Benzyl-p-chorophenol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Dirt; Grease; Grime; Viruses |
Capacity | 12 oz |
Effective to Remove | Bacteria; Dirt; Grease; Grime; Viruses |
Net Weight | 5.7 lb |
Application | Disinfectant/Sanitizer |
Standards | EPA Reg. No. 777-94; Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations |
Surface | Bathtubs; Counters; Door Knobs; Floors; Garbage Cans; Showers; Sinks; Toilet Bowls; Toilet Seats |
Includes Chemical | o-Benzyl-p-chorophenol |
Physical Form | Liquid |
For Use On | Bathtubs; Counters; Door Knobs; Floors; Garbage Cans; Showers; Sinks; Toilet Bowls; Toilet Seats |
Material | Bathtubs; Counters; Door Knobs; Floors; Garbage Cans; Showers; Sinks; Toilet Bowls; Toilet Seats |
Description
Get more out of your cleaner with a concentrate that cleans, disinfects and deodorizes. Kills 99.9% of viruses and bacteria, including the flu virus. Cuts through tough grease and grime. Eliminates odor-causing bacteria and provides long lasting freshness. One 12 oz bottle makes 9 gallons of cleaning fluid.
- •Disinfects, cleans and deodorizes.
- •Kills 99.9% of viruses and bacteria.
- •Kills the flu virus.
- •Eliminates odor-causing bacteria.
- •Concentrated formula makes 9 gallons.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Stainless Steel Sanitizer and Detergent Bucket Hanger (53905)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid, 2 PK (07307)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- TECHSPRAY Cleanroom Wipes, White, Poly Wrapped, Hydroentangled Polyester, 100 Wipes, 9 in x 9 in (2352-100)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- LYSOL Towels & Wipes, Canister, Fresh Citrus, White, 6 PK (19200-49128)
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear, 12 PK (RAC79329CT)
- LYSOL Disinfectant Deodorizing Cleaner Concentrate, Lemon Scent, 128 oz Bottle, 4PK (19200-99985)
- LYSOL Disinfectant Cleaner, Bottle, Lemon, 4 PK (19200-99985)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- MIDLAB Cleaner, Acid-Free, 1 Quart Blue, PK 12 (MLB03600012)
- Lysol Disinfectants and Sanitizers