Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Spring Waterfall, 12 PK
Mfr # 19200-79326
Zoro # G6102860
original price:
$149.99
15% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Cleaner Chemical Product Grouping Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-79326
- Zoro # G6102860
- UPC # 10019200793268
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Spring Waterfall |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Cleaner Chemical Product Grouping | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
Includes Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application | Disinfectant/Sanitizer |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Material | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 19.25 lb |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Physical Form | Liquid |
Description
LYSOL® Brand Disinfectant Spray, Spring Waterfall Scent, 19oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Plastic Cranked Joint Angle Adapter (CJN00)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- UNGER Replacement Window Squeegee Blade (RT400)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, White (Z99201)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen, 12 PK (19200-79329)
- LYSOL Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh (36241-02775)
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- LYSOL To Go Crisp Linen Scent Disinfectant Spray 1 oz (1920079132)
- Lysol Disinfectants and Sanitizers