Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Island Breeze™, 12 PK
Mfr # 19200-02569
Zoro # G6101503
product price: $63.35
/pk 12, $5.28/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Island Breeze™
- Primary Chemical Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate
- Cleaner Chemical Product Grouping Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate
- Application Method Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-02569
- Zoro # G6101503
- UPC # 10019200025697
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Island Breeze™ |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate |
Cleaner Chemical Product Grouping | Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate |
Application Method | Disinfectant/Cleaner |
Chemicals For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Capacity | 24 oz |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plaster; Plastic; Vinyl |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Material | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plaster; Plastic; Vinyl |
Standards | EPA Reg. No. 777-71; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plaster; Plastic; Vinyl |
Physical Form | Liquid |
Net Weight | 23.4 lb |
Includes Chemical | Ethanol; 2-Butoxyethoxy; Isobutane; Tetrasodium Ethylenediamine Tetraacetate |
Includes | Includes twelve 24 oz cans |
Description
LYSOL® Brand Power Foam Bathroom Cleaner, 24oz Aerosol, 12/Carton
- •Destroys soap scum and is tough on mold and mildew.
- •Kills 99.9% microorganisms including Escherichia coli, Rhinovirus type 39, Staphylococcus and Rotavirus WA.
- •Use on shower doors, tubs, glazed ceramic tile, vanity tops, sinks and chrome (non-medical) fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Trash Can, Black, Asian Night (1704AN)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- CLOROX Towels & Wipes, White, Refill, Non-Woven Fiber, 110 Wipes, Unscented, 2 PK (CLO 30359)
- WYK Sorbents, Oil, 100 PK (7104)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-84251)
- LYSOL Dual Action Wipes, 7.25" W x 7" L Canister, Citrus, White/Purple, 75 PK (RAC81700CT)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- LYSOL Original Disinfect Spray, No Color (RAC04650)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- Lysol Disinfectants and Sanitizers