Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Fresh
Mfr # 36241-04675
Zoro # G005695192
original price:
$13.39
11% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 36241-04675
- Zoro # G005695192
- UPC # 36241046750
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
For Use On | Hard, Non-Porous Surfaces |
Application | Disinfectant/Sanitizer |
Physical Form | Liquid |
Surface | Hard, Non-Porous Surfaces |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Container Type | Aerosol Spray |
Material | Hard, Non-Porous Surfaces |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; Meets OSHA’s Bloodborne Pathogens Standard |
Net Weight | 1.52 lb |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Description
This tuberculocidal, virucidal, fungicidal, and bactericidal formula kills 99.9% of germs on hard, nonporous surfaces and is effective against over 100 microorganisms including Influenza A Virus, MRSA, Norovirus, Rhinovirus, Poliovirus Type 1, Hepatitis A virus, Hepatitis B virus and HIV-1 AIDS Virus when used as directed. Effective against Mycobacterium bovis BCG TB in two minutes pre-cleaned surfaces. Effective against SARS-CoV-2, the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces. Eliminates odors and prevents the growth of mold and mildew. Use on showers, sinks, countertops, around toilet areas, toys, telephones, garbage bins, waiting rooms and in laboratories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- MAG-MATE Magnet with Broom Holder, 41 lb. Pull (MX2500BH01)
- ZEP No Scent Glass Cleaner 128 oz Liquid (ZU1120128)
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (36241-74828)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- LYSOL Original Disinfectant Spray, 19 fl oz (0.6 quart) Original, Clear, 12 PK (RAC04650CT)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- Lysol Disinfectants and Sanitizers