Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Crisp Linen®
Mfr # 36241-74828
Zoro # G405695228
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 36241-74828
- Zoro # G405695228
- UPC # 36241748289
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Crisp Linen® |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
Physical Form | Liquid |
Application | Disinfectant/Sanitizer |
Material | Hard, Non-Porous Surfaces |
Surface | Hard, Non-Porous Surfaces |
For Use On | Hard, Non-Porous Surfaces |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Net Weight | 1.52 lb |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; Meets OSHA’s Bloodborne Pathogens Standard |
Cleaner Container Type | Aerosol Spray |
Description
This tuberculocidal, virucidal, fungicidal, and bactericidal formula kills 99.9% of germs on hard, nonporous surfaces and is effective against over 100 microorganisms including Influenza A Virus, MRSA, Norovirus, Rhinovirus, Poliovirus Type 1, Hepatitis A virus, Hepatitis B virus and HIV-1 AIDS Virus when used as directed. Effective against Mycobacterium bovis BCG TB in two minutes pre-cleaned surfaces. Effective against SARS-CoV-2, the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces. Eliminates odors and prevents the growth of mold and mildew. Use on showers, sinks, countertops, around toilet areas, toys, telephones, garbage bins, waiting rooms and in laboratories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- LYSOL Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze (19200-80833)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 12 PK (041000-12)
- Lysol Disinfectants and Sanitizers