Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK
Mfr # 19200-90440
Zoro # G6102964
Key Features
- Container Type Aerosol Spray
- Fragrance Crisp Linen®
- Primary Chemical Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Cleaner Chemical Product Grouping Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Application Method Disinfectant/Sanitizer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-90440
- Zoro # G6102964
- UPC # 19200904407
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Crisp Linen® |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Cleaner Chemical Product Grouping | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 7 oz |
Physical Form | Liquid |
Application | Disinfectant/Sanitizer |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard |
Material | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Includes Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Net Weight | 7.2 lb |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Description
Get maximum versatility with minimal effort with Lysol® Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol® kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.
- •Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
- •Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
- •Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
- •Formulated for safety standards.
- •This product hasdemonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and inaccordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
- •Make disinfection protocols more evident and eliminate odor-causing bacteria.
- •Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
- •Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
- •Empower staff and customers to disinfect surfaces with a convenient, versatile spray size.
- •Uphold sustainability goals with a product that's 94% biobased.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- MICRELL 1 gal. Liquid Hand Soap Jug (9755-04)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White, 80 PK (RAC77182)
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- LYSOL Cleaners & Detergents, Spray Bottle, Lemon Breeze®, 12 PK (19200-75352)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Fresh Lime, 4 PK (36241-94201)
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- Lysol Disinfectants and Sanitizers