Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK
Mfr # 19200-89946
Zoro # G6070511
Key Features
- Container Type Aerosol Spray
- Primary Chemical Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Cleaner Chemical Product Grouping Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Product Information
- Brand Lysol
- MFR # 19200-89946
- Zoro # G6070511
- UPC # 10019200899465
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Crisp Linen® |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Cleaner Chemical Product Grouping | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 12.5 oz |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Application | Disinfectant/Sanitizer |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 9.74 lb |
Material | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard |
Includes Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Physical Form | Liquid |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Description
Get maximum versatility with minimal effort with Lysol® Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol® kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.
- •Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
- •Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
- •Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
- •Formulated for safety standards.
- •This product hasdemonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and inaccordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
- •Make disinfection protocols more evident and eliminate odor-causing bacteria.
- •Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
- •Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
- •Empower staff and customers to disinfect surfaces with a convenient, versatile spray size.
- •Uphold sustainability goals with a product that's 94% biobased.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Flagged PP Sweep, 24in, Gray, PK12 (4501423)
- PURELL Hand Sanitizing Wipes, 40 Count Canister, PK6 (9120-06-CMR)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- LYSOL Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh (36241-02775)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- Lysol Disinfectants and Sanitizers