Shop All All Purpose Cleaners
Lysol
Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK
Mfr # 19200-00351
Zoro # G605695356
original price:
$93.09
12% off
new price: $81.59
/pk 12, $6.80/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz
- Fragrance Lemon Breeze®
- Standards EPA Reg. No. 777-91; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant
- Primary Chemical Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-00351
- Zoro # G605695356
- UPC # 10019200003510
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Lemon Breeze® |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 777-91; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant |
Primary Chemical | Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides |
Chemicals For Use On Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Includes Chemical | Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides |
Effective to Remove | Bacteria; Dust; Germs; Grease; Grime; Viruses |
Net Weight | 30.6 lb |
Includes | Twelve 32oz bottles |
Refill Type | Trigger Spray Bottle |
Subject Matter | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Degreaser Application | Bacteria; Dust; Germs; Grease; Grime; Viruses |
Cleaner Container Type | Trigger Spray Bottle |
Type | Trigger Spray Bottle |
Contains | 32 oz |
Application | Disinfectant/Cleaner |
Cleaner Chemical Product Grouping | Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides |
Physical Form | Liquid |
Capacity | 32 oz |
Weight | 30.6 lbs |
Description
Helps to deliver fresh, deep-cleaned and disinfected surfaces. The Advanced formulation powers through the toughest cleaning jobs, cutting through tough grease and soap scum. When used as directed, eliminates 99.9% of viruses and bacteria to help provided peace of mind for families and facilities and is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes on hard, non-porous surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- CAVICIDE Cleaner and Disinfectant, 2.5 gal. Jug, Unscented (25CD078025)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- LYSOL No Rinse Sanitizer, 128 fl oz (4 quart) 4 PK (RAC74389CT)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Lemon Breeze, 12 PK (REC 75352)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- CMT Bit And Blade Cleaner 1 Gallon (998.001.03)
- Lysol All Purpose Cleaners