Shop All All Purpose Cleaners
Lysol
Cleaners & Detergents, 32 oz Trigger Spray Bottle, Citrus Sparkle Zest, 9 PK
Mfr # 19200-89289
Zoro # G005736826
original price:
$73.15
10% off
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz
- Fragrance Citrus Sparkle Zest
- Standards EPA Reg. No. 777-126; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 19200-89289
- Zoro # G005736826
- UPC # 10019200892893
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus Sparkle Zest |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 777-126; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations |
Primary Chemical | Hydrogen Peroxide |
Chemicals For Use On Surface | Hard, Non-Porous Surfaces |
Cleaner Container Type | Trigger Spray Bottle |
Effective to Remove | Bacteria; Dust; Dirt; Germs; Soap Scum; Viruses |
Application | Disinfectant/Cleaner |
Subject Matter | Hard, Non-Porous Surfaces |
Degreaser Application | Bacteria; Dust; Dirt; Germs; Soap Scum; Viruses |
For Use On | Hard, Non-Porous Surfaces |
Type | Trigger Spray Bottle |
Contains | 32 oz |
Includes Chemical | Hydrogen Peroxide |
Net Weight | 22.84 lb |
Physical Form | Liquid |
Refill Type | Trigger Spray Bottle |
Cleaner Chemical Product Grouping | Hydrogen Peroxide |
Description
Powerful cleaning without the harshness of bleach. Kills 99.9% of germs when used as directed. Bubbling action provides visible cleaning power. Penetrates tough stains such as grease and burnt on soils. Use on walls, garbage pails, counters, tables, sinks, stovetops, cabinets, refrigerator exteriors, appliance exteriors, bathtubs, glazed and ceramic tile, showers and toilet bowl exteriors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Spot and Stain Remover, 1 gal., PK4 (960062-G4)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- LYSOL All Purpose Cleaner, 32 oz Trigger Spray Bottle, Slight Chlorine, 12 PK (REC 78914)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- LYSOL All Purpose Cleaner, 1 gal. Bottle, Unscented, 4 PK (RAC74392)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- Lysol All Purpose Cleaners