Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, 32 oz. Spray Bottle, Atlantic Fresh, 12 PK
Mfr # 19200-02699
Zoro # G6102790
product price: $73.35
/pk 12, $6.11/ea
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz.
- Fragrance Atlantic Fresh
- Primary Chemical Citric Acid; Dipropylene Glycol Monobutyl Ether
- Cleaner Chemical Product Grouping Citric Acid; Dipropylene Glycol Monobutyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-02699
- Zoro # G6102790
- UPC # 10019200026991
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Spray Bottle |
Fragrance | Atlantic Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Citric Acid; Dipropylene Glycol Monobutyl Ether |
Cleaner Chemical Product Grouping | Citric Acid; Dipropylene Glycol Monobutyl Ether |
Application Method | Disinfectant/Cleaner |
Chemicals For Use On | Bacteria; Lime Scale; Mildew; Soap Scum; Viruses |
Capacity | 32 oz |
Net Weight | 30.33 lb |
Material | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Standards | EPA Reg. No. 777-135; Compliant with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations |
Effective to Remove | Bacteria; Lime Scale; Mildew; Soap Scum; Viruses |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Includes Chemical | Citric Acid; Dipropylene Glycol Monobutyl Ether |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Physical Form | Liquid |
Description
LYSOL® Brand Disinfectant Bathroom Cleaners, Liquid, 32oz Bottle, 12/Carton
- •Kills 99.9% of viruses and bacteria when used as directed.
- •This product hasdemonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and inaccordance with the EPA’s Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
- •Removes tough soap scum and lime scale.
- •Wipes away dirt and grime with little or no scrubbing.
- •Cleans bathroom surfaces to a brilliant shine.
- •Leaves bathrooms smelling clean and fresh.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Mouth: Wide (F11832-0004)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- PFERD 24" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89355)
- TIGER ACCESSORY GROUP 2-in-1 Microfiber Covered Bone Sponge (202899)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-84251)
- LYSOL Cleaners & Detergents, Aerosol Spray, Island Breeze™, 12 PK (19200-02569)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-95029)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- Lysol Disinfectants and Sanitizers