Shop All All Purpose Cleaners
Lysol
Cleaners & Detergents, 22 oz Citrus
Mfr # 19200-79556
Zoro # G6074133
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 oz
- Fragrance Citrus
- Standards EPA Reg. No. 777-91; EPA List N; Complies with VOC limits; Complies with TSCA regulations; Complies with all various state phosphate regulations
- Primary Chemical Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) dimethyl benzyl ammonium chlorides
- Chemicals For Use On Surface Appliance Exteriors; Cabinets; Counters; Sinks; Stovetops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-79556
- Zoro # G6074133
- UPC # 19200008884
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 oz |
Container Size | 22 oz |
Details
Fragrance | Citrus |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 777-91; EPA List N; Complies with VOC limits; Complies with TSCA regulations; Complies with all various state phosphate regulations |
Primary Chemical | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) dimethyl benzyl ammonium chlorides |
Chemicals For Use On Surface | Appliance Exteriors; Cabinets; Counters; Sinks; Stovetops |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) dimethyl benzyl ammonium chlorides |
Physical Form | Liquid |
Includes Chemical | Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) dimethyl benzyl ammonium chlorides |
Type | Spray Bottle |
Subject Matter | Appliance Exteriors; Cabinets; Counters; Sinks; Stovetops |
Net Weight | 1.62 lb |
Application | Degreaser/Cleaner |
For Use On | Baked and Burnt on Foods; Germs; Grease; Grime |
Effective to Remove | Baked and Burnt on Foods; Germs; Grease; Grime |
Removes | Baked and Burnt on Foods; Germs; Grease; Grime |
Refill Type | Spray Bottle |
Description
Equip your staff with a versatile kitchen cleaner that disinfects, cleans, and degreases in one solution. Cut through grease and grime in commercial kitchens for a deep down clean on counters, sinks, stovetops, and cabinets with Lysol® Kitchen Pro Antibacterial Cleaner. Lysol® kills 99.9% of viruses and bacteria (including Salmonella, E. Coli, and the virus that causes COVID-19) when used as directed on hard, non-porous surfaces.
- •Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, and RSV, when used as directed on hard, non-porous surfaces.
- •Proven to kill the virus that causes COVID-19 in 2 minutes when used as directed.
- •Deliver maximum soil fighting power to commercial kitchens across a range of industries, including hotels, schools, living communities, and offices.
- •Keep high-touch kitchen surfaces clean, including counters, stovetops, sinks, appliance exteriors and other food-contact surfaces, when used as directed.
- •Clean exactly where you want with the convenient, ergonomic trigger bottle which sprays evenly and that has an on-and-off nozzle for added safety.
- •Optimize cleaning time with a formula that powers through tough kitchen messes and greasy soils.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (180701)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Blue (5380633)
- BRUSKE PRODUCTS Green flagged lobby broom, 32" wood handle (5407-R)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- LYSOL All Purpose Cleaner, 1 gal. Bottle, Unscented, 4 PK (RAC74392)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Lemon Breeze, 12 PK (REC 75352)
- ZEP Liquid Chemical Cleaner, Drum, Mild (109885)
- Lysol All Purpose Cleaners