Shop All All Purpose Cleaners
This Product is Discontinued
Lysol
Cleaners and Detergents, 32 oz. Lemon, 12 PK (Discontinued)
Mfr # 19200-75352
Zoro # G7344449
This Product is Discontinued
Key Features
- Size 32 oz.
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-75352
- Zoro # G7344449
- UPC # 019200753524
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Details
Fragrance | Lemon |
Item | Cleaners and Detergents |
Description
Cleaners and Detergents, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.