Shop All Kitchen Cleaners
Lysol
Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9
Mfr # RAC79556CT
Zoro # G602502268
product price: $58.49
/pk 9, $6.50/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Multi Surface
- Fragrance Fresh Citrus
- Cleaner Form Liquid
- Color Clear
- Size 22 fl oz (0.7 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC79556CT
- Zoro # G602502268
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 22 fl oz (0.7 quart) |
Details
Item - All Purpose Cleaners | Kitchen Pro Antibacterial Cleaner |
Chemicals For Use On | Multi Surface |
Fragrance | Fresh Citrus |
Cleaner Form | Liquid |
Color | Clear |
Description
Kitchen Pro Antibacterial Cleaner cuts through tough kitchen grease and grime while killing 99.9 percent of viruses and bacteria, including foodborne bacteria, like Salmonella and E. Coli, when used as directed. It quickly cleans, degreases and deodorizes kitchen surfaces, including glass, with an antibacterial formula. Cleaner is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. It leaves behind a streak-free shine with no harsh chemical residue. Use this product to clean counters, sinks, stovetops, cabinets, appliance exteriors and glass surfaces. Cleaner is safe for food contact surfaces when used as directed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- ZEP Stain Resistant Floor Sealer, 1 gal Bottle (ZUFSLR128EA)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (89024)
- MRS MEYERS Mrs. Meyer's Clean Day 16 Oz. Lavender Scent Liquid Dish Soap (11103)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- GOO GONE Grill & Grate Cleaner, 24oz (2045A)
- ALLPOINTS Heat Proof Grease (851119)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GRIDDLKLN)
- ALLPOINTS Cleaner, Drain & Trap , 1/2 Gal (1431136)
- CHASE Aerosol Oven Cleaner, 18oz., PK12 (438-5177)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- Lysol Kitchen Cleaners