Shop All All Purpose Cleaners
Lysol
Cleaner and Disinfectant, 144 oz. Bottle, Lavender and Orchid Essence, 4 PK
Mfr # 88786
Zoro # G1723613
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 144 oz.
- Recommended Dilution Ready to Use
- Color Purple
- Standards EPA Registered, TSCA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # 88786
- Zoro # G1723613
- UPC # 10036241887862
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 oz. |
Container Size | 144 oz |
Cleaner Container Size | 144 oz |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 144 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lavender and Orchid Essence, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- LYSOL Kitchen Pro Citrus Scent Kitchen Cleaner Liquid Spray 22 oz (1920079556)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 80 PK (RAC97181)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- WARSAW CHEMICAL Fastball, Heavy Duty All Purpose Cleaner Degreaser Ready to Use, Pine Scent, 5-Gallon (21638-0001005)
- Lysol All Purpose Cleaners