Shop All Disinfectants and Sanitizers
Lysol
Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK
Mfr # REC 74983
Zoro # G4545667
product price: $176.99
/pk 4, $44.25/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Original
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 74983
- Zoro # G4545667
- UPC # 10036241749832
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256, Fragrance Original, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 47371-129-675, Net Weight 128 oz
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Cord Retainer Set (53574A-5)
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 150 Sheets, Natural, 16 PK (P100N)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- LYSOL Crisp Linen Disinfectant Spray, 12.5 fl oz (0.4 quart) Crisp Linen, Clear, 2 PK (RAC89946)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- Lysol Disinfectants and Sanitizers