Shop All Disinfectants and Sanitizers
This Product is Discontinued
Lysol
Cleaner and Disinfectant, 1 gal. Jug, Lemon, Yellow, 4 PK (Discontinued)
Mfr # REC 76334
Zoro # G4599235
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Lemon
- Color Yellow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # REC 76334
- Zoro # G4599235
- UPC # 10036241763340
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Wood, Standards EPA Registered, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.