Shop All All Purpose Cleaners
Lysol
Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic
Mfr # 88786
Zoro # G1875087
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 144 oz.
- Fragrance characteristic
- Color Various
- Standards U.S. Federal Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 88786
- Zoro # G1875087
- UPC # 036241887865
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 oz. |
Container Size | 144 oz |
Details
Container Type | Bottle |
Fragrance | characteristic |
Color | Various |
Item | Clean & Fresh Multi-Surface Cleaner |
Standards | U.S. Federal Regulations |
Primary Chemical | n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Chemicals For Use On Surface | Hard, Non-Porous Surfaces |
Application | Multi Surface Cleaner |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Includes Chemical | n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Net Weight | 9.75 lb |
Refill Type | Bottle |
Type | Bottle |
For Use On | Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Cleaner Container Type | Bottle |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Subject Matter | Hard, Non-Porous Surfaces |
Description
Clean & Fresh Multi-Surface Cleaner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Paint and Adhesive Remover, 12 oz. (SC0405000)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- LYSOL Disinfect Wipes M&H 80Ct (1920097181)
- LYSOL All Purpose Cleaner, 32 oz Trigger Spray Bottle, Slight Chlorine, 12 PK (REC 78914)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- LYSOL No Rinse Sanitizer, 128 fl oz (4 quart) 4 PK (RAC74389CT)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- Lysol All Purpose Cleaners