Shop All All Purpose Cleaners
Lysol
Brand New Day Disinfecting Wipes, Canister, Mango, 80 PK
Mfr # RAC97181
Zoro # G302502599
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Mango
- Color White
- Type Disinfectant Wipe
- Wipes per Container 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lysol
- MFR # RAC97181
- Zoro # G302502599
- UPC # 19200971812
- Country of Origin United States
- Category All Purpose Cleaners
Details
Container Type | Canister |
Fragrance | Mango |
Color | White |
Item | Brand New Day Disinfecting Wipes |
Type | Disinfectant Wipe |
Wipes per Container | 80 |
Effective to Remove | Germs Remover; Bacteria Remover; Virus Remover; Allergen Remover; Pet Dander Remover; Dust Mite Remover; Pollen Remover |
Cleaner Form | Wipe |
Features | Disinfectant; Pre-moistened; Strong |
Application | Multi Surface; Multipurpose |
Description
Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 3 x 7 Row Hog Bristle and Plywood Handle Scratch Brush (30CKG-12)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (77544/29364)
- LITTLE GIANT Spray Bottle 32Oz Red (PS32RED)
- TOLSEN 3pc Wire Brush Set 7 Ergonomic, Non-Slip Handle, Includes Nylon, Brass & Stainless Steel Brushes (32059T)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- LYSOL Lysol Avd Lemon 32Oz (1920000351)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- Lysol All Purpose Cleaners