Shop All Disinfectants and Sanitizers
This Product is Discontinued
Lysol
Bottle, Lavender & Orchid Essence, 4 PK (Discontinued)
Mfr # 36241-88786
Zoro # G6069391
This Product is Discontinued
Key Features
- Container Type Bottle
- Fragrance Lavender & Orchid Essence
- Primary Chemical n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Capacity 144 oz
- For Use On Hard, Non-Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 36241-88786
- Zoro # G6069391
- UPC # 10036241887862
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Lavender & Orchid Essence |
Primary Chemical | n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Capacity | 144 oz |
For Use On | Hard, Non-Porous Surfaces |
Net Weight | 40.7 lbs |
Physical Form | Liquid |
Application | Disinfectant/Cleaner |
Effective to Remove | Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Standards | EPA Reg. No. 777-89; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California,Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia), Complies with TSCA regulations, Complies with all various state phosphate regulations. |
Description
LYSOL® Brand Clean and Fresh Multi-Surface Cleaner, Lavender and Orchid Essence, 144 oz Bottle, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.