Shop All Bathroom Cleaners
Lysol
Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12
Mfr # REC 85668
Zoro # G4717352
product price: $87.95
/pk 12, $7.33/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 22oz
- Container Type Trigger Spray Bottle
- Fragrance Cool Spring Breeze
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 85668
- Zoro # G4717352
- UPC # 10019200856680
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 22oz |
Cleaner Container Size | 22 oz |
Degreaser Container Size | 22 oz. |
Container Size | 22 oz |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical Hydrogen Peroxide, Surfaces for Use On Ceramic, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl, Container Type Trigger Spray Bottle, Container Size 22 oz, Fragrance Cool Spring Breeze, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- LYSOL Brand No Mess Automatic Toilet Bowl Cleaner, Citrus (LY31337)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh Scent, 24 oz, PK9 (19200-98011)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- HOSPECO Toilet Seat Cleaner, Refill, Pk6 (83600)
- Lysol Bathroom Cleaners