Shop All Bathroom Cleaners
Lysol
Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle
Mfr # 19200-85668
Zoro # G705736744
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dipropylene Glycol Monobutyl Ether; Citric Acid; Hydrogen Peroxide
- Size 22 oz
- Container Type Trigger Spray Bottle
- Fragrance Cool Spring Breeze
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # 19200-85668
- Zoro # G705736744
- UPC # 19200856683
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 22 oz |
Cleaner Container Size | 22 oz |
Details
Cleaner Chemical Product Grouping | Dipropylene Glycol Monobutyl Ether; Citric Acid; Hydrogen Peroxide |
Container Type | Trigger Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Cool Spring Breeze |
Cleaner Form | Liquid |
Primary Chemical | Dipropylene Glycol Monobutyl Ether; Citric Acid; Hydrogen Peroxide |
Chemicals For Use On | Bacteria; Dust; Germs; Grime; Lime; Mineral Scale; Soap Scum; Viruses; Water-Based Soil |
Item - Bathroom Cleaners | Cleaners & Detergents |
Cleaner Container Type | Trigger Spray Bottle |
Standards | EPA Reg. No. 777-126; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Net Weight | 1.61 lb |
Application | Disinfectant/Cleaner |
Description
Powerful cleaner - no bleach harshness. Hydrogen peroxide formula releases thousands of micro bubbles that penetrate to dissolve soap scum and lime scale. Kills 99.9% of germs on hard nonporous surfaces when used as directed. Does not contain chlorine bleach and does not leave any harsh chemical residue. No gloves, masks or protective eyewear needed. Leaves a fresh clean scent. Use on bathroom tubs, glazed ceramic tile, cabinets, sinks, shower doors, vanity tops and chrome fixtures. EPA Registered.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-40L)
- COLORCORE ColorCore Medium Angle Broom, Red (310114)
- LIBMAN COMMERCIAL Wonder Mop, 4PK (2000)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Cotton Lilac, PK2 (19200-83722)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8 (19200-98015)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- Lysol Bathroom Cleaners