Shop All All Purpose Cleaners
Lysol
All Purpose Cleaner, 32 oz Trigger Spray Bottle, Slight Chlorine, 12 PK
Mfr # REC 78914
Zoro # G4545834
original price:
$92.95
14% off
new price: $79.29
/pk 12, $6.61/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Slight Chlorine
- Color Tan
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 78914
- Zoro # G4545834
- UPC # 10019200789148
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Slight Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Bleach, Liquid, Standards EPA Registered, TSCA Compliant, Color Tan, Butyl Free No, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 12.3, 12.7, pH Value Alkaline, Product Series No Series, Rinse Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- CLR Stainless Steel Cleaner, Citrus, 12, PK6 (CSS-12)
- LYSOL All Purpose Cleaner, 1 gal. Bottle, Unscented, 4 PK (RAC74392)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 64 oz (01151)
- Lysol All Purpose Cleaners