Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Lysol
Air Sanitizer, Morning Linen, 10 oz., PK12 (Discontinued)
Mfr # RAC79196
Zoro # G4616911
This Product is Discontinued
Key Features
- Fragrance Morning Linen
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # RAC79196
- Zoro # G4616911
- UPC # 019200791960
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz. |
Container Size | 10 oz |
Details
Fragrance | Morning Linen |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Sanitizers |
Item - Surface and Air Deodorants | Air Sanitizer |
Degreaser Container Type | Aerosol Can |
Container Type | Aerosol Spray Can |
Primary Chemical | Alcohol |
Item | Air Sanitizer |
Net Weight | 10 oz |
Standards | TSCA Compliant |
VOC Content | 0% |
Product Series | Lysol |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
NSF Rating | Not Rated |
Description
Air Sanitizer, Air Sanitizers, Fragrance Morning Linen, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Lysol, Standards TSCA Compliant, VOC Content 0 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.