Shop All Air Freshener Refills
This Product is Discontinued
Lysol
Air Freshener, Size 6.17 oz., PK6 (Discontinued)
Mfr # REC 79831
Zoro # G4535386
This Product is Discontinued
Key Features
- Fragrance Fresh
- Refill Type Aerosol Spray
- Product Series Freshmatic(R)
- Degreaser Container Type Aerosol Can
- Coverage 2,000 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 79831
- Zoro # G4535386
- UPC # 019200798310
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 6.17 oz |
Container Size | 6.17 oz |
Details
Item | Aerosol Air Freshener Refill |
Fragrance | Fresh |
Refill Type | Aerosol Spray |
Product Series | Freshmatic(R) |
Degreaser Container Type | Aerosol Can |
Coverage | 2,000 cu ft |
Cleaner Container Type | Aerosol Can |
Standards | TSCA Compliant |
Features | Automatically Neutralizes Odors |
Refill Life | 60 day |
For Use With | Mfr. No. RAC79830CT |
Cleaner Form | Liquid |
Item - Air Freshener Refills | Air Freshener Refill |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Net Weight | 5.89 oz |
Compatible Mfg. Model Number | RAC79830CT |
VOC Content | 0% |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Primary Chemical | None |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Fresh, Aerosol Spray, 6.17 oz, Product Series Freshmatic(R), Refill Life 60 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Compatible Grainger Part Number 20L032, Compatible Mfg. Model Number RAC79830CT, VOC Content 0 Percent, TSCA Compliant, Net Weight 5.89 oz, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.